Beli wiha tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WIHA Torx Screwdriver (Obeng)Deskripsi:-With a soft finish(_(R)) handle that does not slip in the hands.-The blade tip is applied with Wiha Werkzeuge GmbH chrome top processing, so it maintains its precision and catches the torx(_(R)) screw securely.-Quenchedatribut:
- Material: Chrome plated finish
- WIHA Apprentice Insulated Tool Kit (Set Perkakas Listrik)atribut:
- UNSPSC: 31160000
- WIHA Insulated Screwdriver Soft Finish Electric Slimfix (Obeng Insulasi)Deskripsi:Product descriptionFastening screws by hand causes considerable strain on wrists and muscles in the long term. The highly ergonomically shaped SoftFinish® screwdriver provides a remedy, ensuring optimal transmission of hand force. The long, slender handle sizes can be used to fasten small screws quickly and firmly. There are also large handle sizes to fasten large screws which can be used to apply greater torques. The various handle sizes have also been matched to the consistently same-sized hand of screw-fastening professionals. The roll-off protection and screw symbol printed on the handle end ensure users work efficiently. Protective insulation has been integrated into the blade with the Wiha slimTECHNOLOGY specially developed for electric applications, thus ensuring blades which are up to 33% slimmer. This means low-lying screw and spring elements can also be easily reached. These insulated screwdrivers undergo routine individual piece testing as per the international IEC 60900 standard, as a result * providing users with a tool to work safely on live parts up to 1,000 V AC.StandardsManufactured acc. to IEC 60900.ExtraThe integrated protective insulation enables low-lying fastening and spring elements to be reached and manipulated. ApplicationFor work in the area of live parts up to 1,000 V AC.BladeHigh quality chrome-vanadium-molybdenum steel, through hardened, black-finish. Protective insulation moulded directly onto the blade and completely integrated into the blade in the lower area.atribut:
- Series: 3201
- WIHA Screwdriver Picofinish (Obeng)Deskripsi:Product descriptionThe challenge in precision screw fastenings is to work meticulously and carefully without damaging the work piece. Thanks to their long, slim handles and quick-turning zone, Wiha PicoFinish® fine screwdrivers are ideal for delicate and high-precision tasks in precision mechanics as well as for hobbyists and model building. Its ergonomic handle design with a soft zone makes it comfortable to use. The smooth-running rotating cap allows users to turn the screwdriver quickly and sensitively. The printed screwdriver symbols on the rotating cap make it easier to select the right screwdriver profile.
- WIHA Cutting Pliers Professional Electric (Tang Potong)Deskripsi:Product descriptionCutting many cables and wires to length over a long period requires a great deal of force and causes considerable strain on wrists. Wiha heavy-duty diagonal cutters with a two-component handle provide effortless cutting for tough usage. The plier joint with DynamicJoint® ensures hand force is optimally applied when cutting, providing up to 40% greater cutting force. Its triggered opening spring allows the user to work effortlessly for long periods of time. With their semi-circular head, these powerful pliers also guarantee a clean cut edge. The ergonomically shaped plier handle ensures comfortable, fatigue-proof work. These heavy-duty diagonal cutters are also manufactured as per the international IEC 60900 standard and are thus approved for working on live parts up to 1,000 V AC. The high-quality chrome-plated plier surface provides protection against rust, ensuring the pliers have a long service life. These heavy-duty diagonal cutters are the ideal tool for applications in the field of electrics.StandardsDIN ISO 5749. Manufactured acc. to IEC 60900.ApplicationPower-assisted all-round diagonal cutter for cutting soft to extremely hard wires and cables.atribut:
- Overall Length (mm): 180
- Overall Length (inch): 7
- Series: Z 16 3 06
- Blister Packed: x
- Cutting Force: 18
- Diameter Max. (mm): 2.3
- Hard Wire (mm): 2.7
- Medium-Hard Wire (mm): 3.8
- WIHA Socket Bit Sets (Mata Obeng Set)atribut:
- UNSPSC: 27112814
- WIHA Screwdriver Slotted SoftFinish (Obeng)Deskripsi:Wiha SoftFinish Driver Handles are the standard for professional quality. Featuring an 8-edged large-diameter comfort grip, SoftFinish puts maximum surface area in the palm of your hand for powerful torque and less fatigue. Each handle is sized proportionately to its driver blade profile for an optimal turn-force application. Constructed of direct-molded dual durometer materials the SoftFinish driver handle stands up to the heavy everyday use of professionals. Wiha screwdrivers consist of premium-quality tool steel engineered for performance in high-demand environments pros see every day. Each driver blade is precisely heat-treated delivering years of service life, and the driver tips are precision machined for an exact fit, nearly eliminating the potential for fastener head cam-out. Wiha premium quality SoftFinish Drivers are designed and engineered by Wiha Germany, Manufactured in Germany, and backed by the Wiha No Hassle Guarantee.
- WIHA Insulated Pliers Assorted -Cutters Set (Tang Set Listrik)atribut:
- Insulated: Yes
- Jaw Opening Type: Manual
- WIHA Screwdriver Soft Finish (Obeng)Deskripsi:ApplicationParticularly suitable for dry applications.BladeHigh quality chrome-vanadium-molybdenum steel, through hardened, chrome-plated. Wiha ChromTop® finish on tip for a perfect fit every time.
- WIHA EV Service Tool Kit (Set Perkakas Insulasi)Deskripsi:Electric vehicle tool sets include insulated tools that reduce the risk of electrical arcing and damage when working on electric vehicles. Non-conductive grips or coatings protect against electrical shock if tools make accidental contact with live circuits.
- WIHA Insulated Diagonal Cuttin Pliers (Tang Potong)Deskripsi:Product descriptionA tradesman's tool kit would be incomplete without a universal cutter to cut hard and soft wires. The diagonal cutters Professional electric by Wiha prove themselves to be robust, all-rounder pliers. The plier joint with DynamicJoint® ensures hand force is optimally applied when cutting, providing up to 40% greater cutting force. With their semi-circular head, these precision pliers also provide a clean cut edge. The ergonomically shaped plier handle ensures comfortable, fatigue-proof work. The high-quality chrome-plated plier surface also provides protection against rust, ensuring the pliers have a long service life. These diagonal cutters are also manufactured as per the international IEC 60900 standard and are thus approved for working on live parts up to 1,000 V AC.StandardsManufactured acc. to IEC 60900.ApplicationFor cutting cables as well as soft and hard wires. For working on live parts up to 1,000 V AC.
- WIHA Pliers Set Classic (Tang Set Otomotif)Deskripsi:StandardsDIN ISO 5746, DIN ISO5749, DIN ISO 5745ApplicationFor attaching and removing circlips in holes as well as on shafts and axles.
- WIHA Adjustable Wrench Set (Kunci Inggris)Deskripsi:These insulated adjustable wrenches have coated handles to protect from electric shock and reduce the possibility of electrical arcing caused by a short circuit from a noninsulated handle. They come with a screw mechanism located at the bottom of the head that adjusts the jaws for a tight grip on a variety of fastener sizes. The insulation cushions the handle to reduce fatigue and provides a more secure hand grip compared to bare metal handles.atribut:
- UNSPSC: 27111707
- Adjustment Type: Quick Adjust
- Corrosion Resistant: No
- End Style: Solid
- Finish: Natural
- Grip Style: Insulated
- Head Type: Standard
- Insulated: Yes
- Jaw Material: Alloy Steel
- Locking Type: Adjustable
- Measurement Type: Metric; SAE
- Measuring Scale: Yes
- Non-Sparking: No
- Opening Type: Adjustable
- Tether Style: Tether Capable
- WIHA Screwdriver Phillips (Obeng)Deskripsi:These ESD-safe precision Phillips screwdrivers allow for the safe and controlled dissipation of static build up when turning small screws on static sensitive electrical components and prevent damage from static buildup. Drivers have handles with a rotating cap that allows the user to hold the shaft of the screwdriver steady while only rotating the cap at the back for precise turning and control when working in tight spaces or with tiny screws.atribut:
- UNSPSC: 27111701
- Corrosion Resistant: Yes
- ESD Safe: No
- Grip Style: Molded
- Handle Color: Red
- Handle Material: Plastic
- Insulated: Yes
- Magnetized Tip: No
- Non-Magnetic: Yes
- Non-Sparking: No
- Replaceable Shank: No
- Shank Coating: Black Oxide
- Shank Finish: Black Oxide
- Shank Material: Alloy Steel
- Shank Shape: Round
- Tether Ready: No
- Tip Finish: Black Oxide
- Tip Style: Phillips
- WIHA Wallbox-Set (Set Perkakas Insulasi)Deskripsi:The installation and commissioning of wallboxes requires special employee qualifications and certified equipment. With the tool set, the user always has the right tool at hand. Safely stored and organized in a robust, functional bag, the electrician's tools are perfect for mobile use. As a design award winner, the patented Wiha case also stands out for its multifunctionality. When opened, it functions as a workbench holder from which the tools can be easily removed. The loop for wall mounting and the removable insert add value. The tool set offers maximum space savings thanks to a comprehensive interchangeable bit system. Thanks to Wiha slimTechnology, the included slimBits, with their blades up to 33% narrower, can easily reach even deep-lying screw and spring elements. Combined with the extra-short Stubby handle, screws can be easily reached, especially in tight spaces. The set is versatile, so you can always find the right tool for work on the distribution board. Each piece The tools in the set have been fully tested in accordance with the international IEC 60900 standard, ensuring safe working on live parts up to 1,000 V AC. Insulated tools for working on charging stations and wall boxes.Contents:1x SoftFinish electric slimVario Stubby screwdriver with bit holder1x SoftFinish slimVario electric screwdriver with bit holder1x TorqueVario-S electric torque screwdriver with variable torque limit1x Double-jointed universal wrench with triangular, square, and double-bit 7-9-5-8-3-5 (44001)1x Stripping Multitool for round cables 125 mm, 5" (44242)1x Professional electric cable cutter with switchable opening spring 210 mm, 8 1/4" (43662)1x Needle-nose pliers Professional electric with curved cutting edge, approx. 40°, 200 mm, 8" (26729)1x Extension slimVario electric for slimBits 6.0 mm (43292)1x Adjustment tool for torque screwdrivers with standard handle, 90 mm (26864)1x Adapter TorqueVario-S electric for slimBits 6.0 mm (35870)1x Bit slimBit electric Phillips PH1 x 75 mm (34583)1x Bit slimBit electric Phillips PH2 x 75 mm (34584)1x Bit slimBit electric slotted 3.5 mm x 75 mm (41159)1x Bit slimBit electric slotted 5.5 mm x 75 mm (34581)1x Bit slimBit electric PlusMinus/Pozidriv SL/PZ1 x 75mm (34589)1x Bit slimBit electric PlusMin/Pozidriv SL/PZ2 x 75 mm (34590)1x Bit slimBit electric TORX T20 x 75 mm (35509)1x Bit slimBit electric TORX T25 x 75 mm (36071)1x Bit slimBit electric hexagon 2.5 mm x 75 mm (37224)1x Bit slimBit electric hexagon 3.0 mm x 75 mm (37147)1x Bit slimBit electric hexagon 4.0 mm x 75 mm (37225)1x Bit slimBit electric hexagon 5.0 mm x 75 mm (37226)1x Functional bag empty (43474)
- WIHA Insulated Electrical Tool Set (Set Perkakas Listrik)Deskripsi:The tool pouch supplied with these sets holds tools in open-top slots that keep frequently used items within reach. It attaches to a belt and provides on-the-go storage to prevent tools from being misplaced or left at a jobsite.atribut:
- Insulated: Insulated
- Measurement Type: SAE
- WIHA TORX Bit (Mata Obeng)atribut:
- Shank Diameter (mm): 6.35
Daftar Harga wiha tools Terbaru November 2026
| WIHA Torx Screwdriver (Obeng) | Rp289.900 |
| WIHA Apprentice Insulated Tool Kit (Set Perkakas Listrik) | Rp15.999.900 |
| WIHA Insulated Screwdriver Soft Finish Electric Slimfix (Obeng Insulasi) | Rp1.799.900 |
| WIHA Screwdriver Picofinish (Obeng) | Rp119.900 |
| WIHA Screwdriver Torx (Obeng) | Rp319.900 |
| WIHA Screwdriver Torx Plus (Obeng) | Rp229.900 |
| WIHA Cutting Pliers Professional Electric (Tang Potong) | Rp1.399.900 |
| WIHA Socket Bit Sets (Mata Obeng Set) | Rp609.900 |
| WIHA Screwdriver Slotted SoftFinish (Obeng) | Rp179.900 |
| WIHA TorqueDriver (Obeng Torsi) | Rp139.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/P102853175-1.jpg)
/7qP111316278-1.jpg)
/o5P110427869-1.jpg)
/3xP110428141-1.jpg)
/4mP102853166-2.jpg)
/0oP102302024-3.jpg)
/28P110428080-1.jpg)
/m5P110221797-1.jpg)
/lzP111996791-1.jpg)
/ndP102293841-2.jpg)
/jmP109690706-4.jpg)
/9lP110428345-1.jpg)
/10P116764036-1.jpg)
/57P110428187-1.jpg)
/btP110427425-1.jpg)
/jyP109680718-4.jpg)
/jdP109846697-7.jpg)
/0jP111997019-1.jpg)
/peP109800914-9.jpg)
/j8P111509692-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)